Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, CP Series
194
Eaton's Crouse-Hinds series Couplers, CP Series
1 1/2 3PC CONDUIT COUPLING
This item cannot be canceled or returned
Description
1 1/2 3PC CONDUIT COUPLING
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
194 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Couplers, CP Series |
| Description |
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 1-1/2 |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/2 " |
| Req. Conduit Rotation |
No |
| Protection Rating |
Concrete Tight |
| Composition |
Malleable Iron |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
cUL, UL |
| Net Weight |
1.67 lbs |
| Gross Weight |
1.67 lbs |
194
Eaton's Crouse-Hinds series Couplers, CP Series