Series Information
| Manufacturer Part Number | 194000.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..3HP..3600RPM.182TC.TEFC.230/460V.3 PH.60HZ.CONT.40C.1.15S.F..RIGID C FACE......STAINLESS |
| Type | Washdown Duty |
| Horsepower | 3 hp |
| Speed | 3,520 RPM |
| RPM | 3,520 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 182TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 6.9 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |