Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1940BE Davies Molding Knobs, Knob, Black, Thermoset, Plain
MFG Item Number
1940BE

1940BE Davies Molding Knobs, Knob, Black, Thermoset, Plain

MFG Item Number
1940BE
More specs
This item cannot be canceled or returned

Obsolete

Description

Knobs, Series
Item #
1940BE
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Manufacturer Part Number 1940BE
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Plain Molded Hole Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.06 lbs
Gross Weight 0.065 lbs