Series Information
| Manufacturer Part Number | 194193.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..200HP..1800RPM.447T.TEFC.460V.3PH. 60HZ.CONT.40C.1.15 S.F..RIGID BASE......AGGREGATE DUTY........ |
| Type | Definite Purpose |
| Horsepower | 200 hp |
| Speed | 1,790 RPM |
| RPM | 1,790 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 225 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |