Series Information
| Manufacturer Part Number | 194224.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 2HP/1.5kW..1800RPM.90L.TEFC.230/460V .3PH.60HZ.CONT.40C.1.15 S.F..IEC B3......IEC BRAKEMOTOR |
| Type | Definite Purpose |
| Horsepower | 2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 90L |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 5.6 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |