Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
194233 Pepperl Fuchs Sensors, Barcode Camera Systems & Accessories
194233 Pepperl Fuchs Sensors, Barcode Camera Systems & Accessories
This item cannot be canceled or returned
Description
Barcode Camera Systems & Accessories
Specifications
Specifications
| Manufacturer Part Number |
194233 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Sensors |
| Description |
Barcode Camera Systems & Accessories |
| Type |
Stationary Barcode Scanner |
| Light Source |
LED-Green |
| Reading Distance |
750-1,700 mm |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Interface Type |
Ethernet |
| Number of Connections |
8 |
| Connection Type |
5 Pin M12 Connector, 8 Pin M12 Connector, RJ45 |
| Display Type |
LED |
| Protection Rating |
IP64 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
194233
Pepperl Fuchs Sensors