Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

195-006 Altech Enclosures, MP1811, Mounting Plate 150x90mm

MFG Item Number
195-006

195-006 Altech Enclosures, MP1811, Mounting Plate 150x90mm

MFG Item Number
195-006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
195-006
MP1811, Mounting Plate 150x90mm

Series Information

Specifications

Specifications
Manufacturer Part Number 195-006
Manufacturer Altech
Family Series Altech Enclosures
Description MP1811, Mounting Plate 150x90mm
Accessory Type Mounting Plate
Material Plastic
Composition Non-Metallic
Window/Clear Cover No
Approvals UL
Comments Mounting Plate
Net Weight 0.105 lbs
Gross Weight 0.13 lbs