Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

195-007 Altech Enclosures, MP1818, Mounting Plate 150x150mm

MFG Item Number
195-007

195-007 Altech Enclosures, MP1818, Mounting Plate 150x150mm

MFG Item Number
195-007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
195-007
MP1818, Mounting Plate 150x150mm

Series Information

Specifications

Specifications
Manufacturer Part Number 195-007
Manufacturer Altech
Family Series Altech Enclosures
Description MP1818, Mounting Plate 150x150mm
Accessory Type Mounting Plate
Material Plastic
Composition Non-Metallic
Window/Clear Cover No
Approvals UL
Comments Mounting Plate
Net Weight 0.17 lbs
Gross Weight 0.19 lbs