Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
195-012 Altech Enclosures, MP3625, Mounting Plate
195-012 Altech Enclosures, MP3625, Mounting Plate
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
195-012 |
| Manufacturer |
Altech |
| Family Series |
Altech Enclosures |
| Description |
MP3625, Mounting Plate |
| Accessory Type |
Mounting Plate |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Window/Clear Cover |
No |
| Approvals |
UL |
| Comments |
Mounting Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
195-012
Altech Enclosures