1950-5-2F
Dwyer Instruments Pressure Switches, 1950 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1950-5-2F

Dwyer Instruments Pressure Switches, 1950 Series

1950-5-2F

Dwyer Instruments Pressure Switches, 1950 Series
UL/FM/CSA SPDT Integral
MFG Item Number
1950-5-2F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1950 Series
Item #
1950-5-2F
UL/FM/CSA SPDT Integral

1950 Series Information


Specifications

Specifications
Manufacturer Part Number 1950-5-2F
Manufacturer Dwyer Instruments
Product Series 1950
Family Series Dwyer Instruments Pressure Switches, 1950 Series
Description UL/FM/CSA SPDT Integral Expl-Weatherproof Pressure Switch Range 1.4-5.5In WC
Contact Type SPDT
Protection Rating NEMA 3, NEMA 7, NEMA 9
Current Rating 15 A @ 125 VAC, 15 A @ 480 VAC, 15 A @ 250 VAC
Connection Process: 1/8 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Comments 1.4-5.5 W.C
Net Weight 3.1 lbs
Gross Weight 3.1 lbs