1950
Thomas & Betts Fittings, CHASE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1950 Thomas & Betts Fittings, CHASE Series, 3.5 INCH INSUL CHASE NIPPLE

MFG Item Number
1950

1950 Thomas & Betts Fittings, CHASE Series, 3.5 INCH INSUL CHASE NIPPLE

MFG Item Number
1950
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CHASE Series
Item #
1950
3.5 INCH INSUL CHASE NIPPLE

CHASE Series Information

Specifications

Specifications
Manufacturer Part Number 1950
Manufacturer Thomas & Betts
Product Series CHASE
Family Series Thomas & Betts Fittings, CHASE Series
Description 3-1/2 Inch Chase Nipple, Malleable Iron, Nylon Insulated for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 3-1/2 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 1.285 lbs
Gross Weight 1.4 lbs
Alternatives
1058
1058
Eaton's Crouse-Hinds series Fittings