1950G Series Information
| Manufacturer Part Number | 1950G-1-B-120-NA |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 1950G |
| Family Series | Dwyer Instruments Pressure Switches, 1950G Series |
| Description | Pressure Switch Range .4-1.6In WC With Buna-N Diaphragm And 120 VAC Electrical Rating Not ATEX Approved |
| Contact Type | SPDT |
| Protection Rating | NEMA 3, NEMA 7, NEMA 9 |
| Current Rating | 10 A @ 120 VAC, 10 A @ 240 VAC |
| Connection | Process: 1/8 NPT Female |
| Electrical Connection | Terminal Block |
| Power Supply | 120 VAC |
| Material | Aluminum |
| Gauge Proof Pressure | 500 psig |
| Approvals | CE, CSA, FM, IECEx, UL |
| Comments | -0.4-1.6 W.C |
| Net Weight | 3.35 lbs |
| Gross Weight | 3.35 lbs |