Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19527 Brady Signs & Signage, B302-10X14-WG-O-SAFETY SIGN 14X10

MFG Item Number
19527

19527 Brady Signs & Signage, B302-10X14-WG-O-SAFETY SIGN 14X10

MFG Item Number
19527
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
19527
B302-10X14-WG-O-SAFETY SIGN 14X10

Series Information

Specifications

Specifications
Manufacturer Part Number 19527
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage w/Pictogram Sign, 14 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Polyester
Material Description Self-Sticking
Language English
Height 14 "
Width 10 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs