Series Information
| Manufacturer Part Number | 1954 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/12 HP, 1800 RPM, 48Y |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Kilowatts | 0.06 kW |
| Speed | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 265 VAC |
| Nominal Voltage | 277 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount |
| Current Rating | 0.6 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Thrust |
| Shaft Diameter | 0.5 " |
| Overload Protection | Automatic |
| Length | 6.06 " |
| Approvals | CSA, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |