195C100
Hammond Manufacturing DC Link Chokes, 195-196 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

195C100 Hammond Manufacturing DC Link Chokes, 195-196 Series, CHOKE

MFG Item Number
195C100

195C100 Hammond Manufacturing DC Link Chokes, 195-196 Series, CHOKE

MFG Item Number
195C100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 195-196 Series
Item #
195C100
CHOKE

195-196 Series Information

Specifications

Specifications
Manufacturer Part Number 195C100
Manufacturer Hammond Manufacturing
Product Series 195-196
Family Series Hammond Manufacturing DC Link Chokes, 195-196 Series
Description CHOKE
Current Rating 100 A
Mounting Chassis Mount
Approvals UL
Comments Singe Coil
Net Weight 0 lbs
Gross Weight 0 lbs