195D50
Hammond Manufacturing DC Link Chokes, 195-196 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

195D50 Hammond Manufacturing DC Link Chokes, 195-196 Series, 1.4mH @ 50ADC

MFG Item Number
195D50

195D50 Hammond Manufacturing DC Link Chokes, 195-196 Series, 1.4mH @ 50ADC

MFG Item Number
195D50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 195-196 Series
Item #
195D50
1.4mH @ 50ADC

195-196 Series Information

Specifications

Specifications
Manufacturer Part Number 195D50
Manufacturer Hammond Manufacturing
Product Series 195-196
Family Series Hammond Manufacturing DC Link Chokes, 195-196 Series
Description 1.4mH @ 50ADC
Current Rating 50 A
Mounting Chassis Mount
Approvals UL
Comments Singe Coil
Net Weight 0 lbs
Gross Weight 0 lbs