195H20
Hammond Manufacturing DC Link Chokes, 195-196 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

195H20 Hammond Manufacturing DC Link Chokes, 195-196 Series, 7mH @ 20ADC

MFG Item Number
195H20

195H20 Hammond Manufacturing DC Link Chokes, 195-196 Series, 7mH @ 20ADC

MFG Item Number
195H20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 195-196 Series
Item #
195H20
7mH @ 20ADC

195-196 Series Information

Specifications

Specifications
Manufacturer Part Number 195H20
Manufacturer Hammond Manufacturing
Product Series 195-196
Family Series Hammond Manufacturing DC Link Chokes, 195-196 Series
Description 7mH @ 20ADC
Current Rating 20 A
Mounting Chassis Mount
Approvals UL
Comments Singe Coil
Net Weight 0 lbs
Gross Weight 0 lbs