Series Information
| Manufacturer Part Number | 1964 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/8 HP, 1800 RPM, 42Y |
| Type | Direct Drive Blower, Double Shaft, Permanent Split Capacitor |
| Horsepower | 1/8 hp |
| Kilowatts | 0.1 kW |
| Speed | 1,500 RPM |
| RPM | 1,500 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 42Y |
| AC Voltage | 277 VAC |
| Nominal Voltage | 277 VAC |
| Mounting | Resilient Base |
| Current Rating | 0.8 A |
| Overload Protection | Automatic |
| Net Weight | 8.64 lbs |
| Gross Weight | 8.64 lbs |