196B50
Hammond Manufacturing DC Link Chokes, 195-196 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

196B50 Hammond Manufacturing DC Link Chokes, 195-196 Series, 0.5mH@50A SER, 0.12mH@100A PAR

MFG Item Number
196B50

196B50 Hammond Manufacturing DC Link Chokes, 195-196 Series, 0.5mH@50A SER, 0.12mH@100A PAR

MFG Item Number
196B50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DC Link Chokes, 195-196 Series
Item #
196B50
0.5mH@50A SER, 0.12mH@100A PAR

195-196 Series Information

Specifications

Specifications
Manufacturer Part Number 196B50
Manufacturer Hammond Manufacturing
Product Series 195-196
Family Series Hammond Manufacturing DC Link Chokes, 195-196 Series
Description 0.5mH@50A SER, 0.12mH@100A PAR
Current Rating 100 A
Mounting Chassis Mount
Approvals UL
Comments Dual Coil
Net Weight 0 lbs
Gross Weight 0 lbs