Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
197-011 Altech Enclosures, TKMPS-1813,145x100mm Mounting
197-011 Altech Enclosures, TKMPS-1813,145x100mm Mounting
This item cannot be canceled or returned
Description
TKMPS-1813,145x100mm Mounting
Specifications
Specifications
| Manufacturer Part Number |
197-011 |
| Manufacturer |
Altech |
| Family Series |
Altech Enclosures |
| Description |
TKMPS-1813,145x100mm Mounting |
| Accessory Type |
Mounting Plate |
| Material |
Steel |
| Composition |
Metallic |
| Window/Clear Cover |
No |
| Approvals |
UL |
| Comments |
Mounting Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
197-011
Altech Enclosures