197050
Gems Sensors & Controls Sensors, LS-7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197050

Gems Sensors & Controls Sensors, LS-7 Series

197050

Gems Sensors & Controls Sensors, LS-7 Series
LS-7 Series Level Switch
MFG Item Number
197050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Sensors, LS-7 Series
Item #
197050
LS-7 Series Level Switch

LS-7 Series Information

  • No. 22 AWG
  • RoHS Compliance
  • SPST, 20VA Switch Rating
These low‑cost units are ideal for high volume use in small tanks and vessels. Engineered plastics construction offers broad compatibility in water, oils and chemicals.
  • Ideal for Oils and Fuel
  • Can rotate 180 Degrees

Videos

Specifications

Specifications
Manufacturer Part Number 197050
Manufacturer Gems Sensors & Controls
Product Series LS-7
Family Series Gems Sensors & Controls Sensors, LS-7 Series
Description LS-7 Series Level Switch
Float Type Horizontal Float
Contacts SPST
Connection Type Wire Leads
Composition Polypropylene
Diameter 28.58 mm
PSI Rating 100
Operating Temperature -40-225 °F
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs