197084
Gems Sensors & Controls Switches, FS-380P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

197084 Gems Sensors & Controls Switches, FS-380P Series, FS-380P Series - Industrial

MFG Item Number
197084

197084 Gems Sensors & Controls Switches, FS-380P Series, FS-380P Series - Industrial

MFG Item Number
197084
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-380P Series
Item #
197084
FS-380P Series - Industrial

FS-380P Series Information


Specifications

Specifications
Manufacturer Part Number 197084
Manufacturer Gems Sensors & Controls
Product Series FS-380P
Family Series Gems Sensors & Controls Switches, FS-380P Series
Description FS-380P Series - Industrial Strength Inline Plastic Flow Switch
Material Polypropylene
Sensor Type Piston
Flow Setting 1.5 gpm
Flow Range 1.01 to 5 gpm
Port Size 3/8 " NPT Male
Switch Type SPST
Accuracy 20 %
Maximum Pressure 125 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL;CE
Net Weight 0.112 lbs
Gross Weight 0.112 lbs