1976-1
Eaton's Bussmann series Fuseblocks & Holders, 1976 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1976-1

Eaton's Bussmann series Fuseblocks & Holders, 1976 Series

1976-1

Eaton's Bussmann series Fuseblocks & Holders, 1976 Series
FUSEBLOCK, 1-P, 30A/700V, CERAMIC
MFG Item Number
1976-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, 1976 Series
Item #
1976-1
FUSEBLOCK, 1-P, 30A/700V, CERAMIC

1976 Series Information

Specifications

Specifications
Manufacturer Part Number 1976-1
Manufacturer Eaton's Bussmann series
Product Series 1976
Family Series Eaton's Bussmann series Fuseblocks & Holders, 1976 Series
Description FUSEBLOCK, 1-P, 30A/700V, CERAMIC
Current Rating 30 A
Voltage 700 V
Poles 1
Fuse Type Midget
Connection Type Screw Terminal
Mounting Panel Mount
Net Weight 0.385 lbs
Gross Weight 0.05 lbs