Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1976-3 Eaton's Bussmann series Fuseblocks & Holders, 1976 Series, FUSEBLOCK, 3-POLE, 30A, 700V
1976-3 Eaton's Bussmann series Fuseblocks & Holders, 1976 Series, FUSEBLOCK, 3-POLE, 30A, 700V
This item cannot be canceled or returned
Description
Fuseblocks & Holders, 1976 Series
FUSEBLOCK, 3-POLE, 30A, 700V
Specifications
Specifications
| Manufacturer Part Number |
1976-3 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
1976 |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, 1976 Series |
| Description |
FUSEBLOCK, 3-POLE, 30A, 700V |
| Current Rating |
30 A |
| Voltage |
700 V |
| Poles |
3 |
| Fuse Type |
Midget |
| Connection Type |
Screw Terminal |
| Mounting |
Panel Mount |
| Net Weight |
1.01 lbs |
| Gross Weight |
0.0353 lbs |
1976-3
Eaton's Bussmann series Fuseblocks & Holders, 1976 Series