1977-DP
Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1977-DP Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series, Transistor Silicone Grease 4 oz
MFG Item Number
1977-DP

1977-DP Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series, Transistor Silicone Grease 4 oz

MFG Item Number
1977-DP
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, 1977/1978 HEAT SINK COMPOUND Series
Item #
1977-DP
Transistor Silicone Grease 4 oz

1977/1978 HEAT SINK COMPOUND Series Information

  • Functional From ‑67~401°F
  • Easy Application
  • Will Not Harden and Crack
  • Will Not Separate
  • RoHS Compliant
Heat Sink Compound is a thermally conductive grease applied under power transistors and other heat generating devices. Compound assists in the transfer of heat to a metal chassis or heat sink for dissipation. Other typical electronic applications include thermocouple wells, thermistors, and calrods. Silicone‑Free Heat Sink Compound is ideal for applications where silicone contamination hurts solderability and increases solder defects.

Specifications

Specifications
Manufacturer Part Number 1977-DP
Manufacturer Techspray
Product Series 1977/1978 HEAT SINK COMPOUND
Family Series Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series
Description Transistor Silicone Grease 4 oz
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
Alternatives
1978-DP
1978-DP
Techspray Chemicals, 1977/1978 HEAT SINK COMPOUND Series
HTS02S
HTS02S
Carlo Gavazzi Chemicals