Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1980-104-L-SP-TD3
Item Number
1980-104-L-SP-TD3
MFG Item Number
1980104LSPTD3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1980104LSPTD3 |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
ROTARY CAM LIMIT SWITCH |
| Shaft Extension |
Left Hand |
| Gear Reducer |
None |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1980-104-L-SP-TD3
Gemco Limit Switches