Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1980-106-D-SP-R-X
Rotating Cam Limit Switch, 6 Circuit
Item Number
1980-106-D-SP-R-X
MFG Item Number
1980106DSPRX
This item cannot be canceled or returned
Description
Rotating Cam Limit Switch, 6 Circuit
Specifications
Specifications
| Manufacturer Part Number |
1980106DSPRX |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
Rotating Cam Limit Switch, 6 Circuit R/H Shaft Ext, SPDT, Rubber Boot, |
| Shaft Extension |
Double Ended |
| Output |
SPDT |
| Gear Reducer |
None |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1980-106-D-SP-R-X
Gemco Limit Switches