Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1980-107-X-DP-X-S-50-R
MFG Item Number
1980-107-X-DP-X-S-50-R
This item cannot be canceled or returned
Description
Item #
1980-107-X-DP-X-S-50-R
Specifications
Specifications
| Manufacturer Part Number |
1980-107-X-DP-X-S-50-R |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
LIMIT SWITCH |
| Gear Reducer |
Straight Drive |
| Ratio |
50:1 |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
19.93 lbs |
| Gross Weight |
19.93 lbs |
1980-107-X-DP-X-S-50-R
Gemco Limit Switches