Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1980103XSPXS3R
MFG Item Number
1980103XSPXS3R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1980103XSPXS3R |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
Limit Switch |
| Gear Reducer |
Straight Drive |
| Ratio |
3:1 |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1980103XSPXS3R
Gemco Limit Switches