Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1980104XSPXR1L7
Rotary Cam Limit Switch NEMA 1 4
MFG Item Number
1980104XSPXR1L7
This item cannot be canceled or returned
Description
Rotary Cam Limit Switch NEMA 1 4
Specifications
Specifications
| Manufacturer Part Number |
1980104XSPXR1L7 |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
Rotary Cam Limit Switch NEMA 1 4 CIR LH SPDT SW W/1:1 RAGR L7 INPUT |
| Output |
SPDT |
| Gear Reducer |
Right Angle |
| Ratio |
1:1 |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1980104XSPXR1L7
Gemco Limit Switches