Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19801204XSPXR5L1
MFG Item Number
19801204XSPXR5L1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
19801204XSPXR5L1 |
| Manufacturer |
Gemco |
| Family Series |
Gemco Limit Switches |
| Description |
ROTARY CAM SWITCH |
| Gear Reducer |
Right Angle |
| Ratio |
5:1 |
| NEMA Rating |
NEMA 1 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
19801204XSPXR5L1
Gemco Limit Switches