Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1986A2XSX

Gemco Resolvers

1986A2XSX

Gemco Resolvers
RESOLVER ASSY SGL TURN FOOT MT AMCI
MFG Item Number
1986A2XSX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resolvers, Series
Item #
1986A2XSX
RESOLVER ASSY SGL TURN FOOT MT AMCI

Series Information

Specifications

Specifications
Manufacturer Part Number 1986A2XSX
Manufacturer Gemco
Family Series Gemco Resolvers
Description RESOLVER ASSY SGL TURN FOOT MT AMCI RESOLVER SIDE CONN
Mounting Foot Mount
Shaft Size 3/4 "
Output Characteristics Special Output for AMCI Input Devices
Turn Rotation Single Turn
Gear Reducer None
Connection Side Mount
Approvals CE
Comments NEMA 4
Net Weight 4.09 lbs
Gross Weight 4.6 lbs