Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1986B1GR25SX
RESOLVER MULTI TURN 25:1 2.25in. FLG
MFG Item Number
1986B1GR25SX
This item cannot be canceled or returned
Description
RESOLVER MULTI TURN 25:1 2.25in. FLG
Specifications
Specifications
| Manufacturer Part Number |
1986B1GR25SX |
| Manufacturer |
Gemco |
| Family Series |
Gemco Resolvers |
| Description |
RESOLVER MULTI TURN 25:1 2.25in. FLG MTD SIDE CONNECTOR (GEMCO) |
| Mounting |
Flange Mount |
| Shaft Size |
3/8 " |
| Output Characteristics |
Standard Output for Gemco and Autotech |
| Turn Rotation |
Single Turn |
| Gear Reducer |
25:1 |
| Connection |
Side Mount |
| Approvals |
CE |
| Comments |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1986B1GR25SX
Gemco Resolvers