Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Enclosures, B7E Series
19920
Killark Enclosures, B7E Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
19920 |
| Manufacturer |
Killark |
| Product Series |
B7E |
| Family Series |
Killark Enclosures, B7E Series |
| Description |
B7EB MOUNTING PAN |
| Accessory Type |
Mounting Pan |
| Material |
Aluminum |
| Composition |
Metallic |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
19920
Killark Enclosures, B7E Series