1996-20
Dwyer Instruments Pressure Switches, 1996 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1996-20 Dwyer Instruments Pressure Switches, 1996 Series, UL/FM/CSA Pressure Switch For All
MFG Item Number
1996-20

1996-20 Dwyer Instruments Pressure Switches, 1996 Series, UL/FM/CSA Pressure Switch For All

MFG Item Number
1996-20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 1996 Series
Item #
1996-20
UL/FM/CSA Pressure Switch For All

1996 Series Information


Specifications

Specifications
Manufacturer Part Number 1996-20
Manufacturer Dwyer Instruments
Product Series 1996
Family Series Dwyer Instruments Pressure Switches, 1996 Series
Description UL/FM/CSA Pressure Switch For All Fuel Gases Range 4-20In WC
Contact Type SPDT
Current Rating 15 A @ 120-480 VAC
Connection Process: 1/8 NPT Female, 1/4 NPT Male
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, FM, UL
Comments 4-20 W.C
Net Weight 0.95 lbs
Gross Weight 0.95 lbs