199960
US Gauge Panel Meters & Gauges, PT-1088 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

199960

US Gauge Panel Meters & Gauges, PT-1088 Series

199960

US Gauge Panel Meters & Gauges, PT-1088 Series
Gauge, 0-75psi/60-320DegF, 2.5in.,
MFG Item Number
199960
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PT-1088 Series
Item #
199960
Gauge, 0-75psi/60-320DegF, 2.5in.,

PT-1088 Series Information


Specifications

Specifications
Manufacturer Part Number 199960
Manufacturer US Gauge
Product Series PT-1088
Family Series US Gauge Panel Meters & Gauges, PT-1088 Series
Description Gauge, 0-75psi/60-320DegF, 2.5in., 1/4in.NPT Entry, 1088 Boiler
Range 0-75 psi, 60-320 °F
Case Size 2.5 "
Tube & Socket Material Brass
Connection 1/4 NPT
Units Dual Scale: psi, deg F
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Comments Boiler application; Combination pressure and temperature gauge; 0.87 in socket shaft length
Net Weight 0.39 lbs
Gross Weight 0.39 lbs