199961
US Gauge Panel Meters & Gauges, PT-1088 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

199961

US Gauge Panel Meters & Gauges, PT-1088 Series

199961

US Gauge Panel Meters & Gauges, PT-1088 Series
1088 Boiler
MFG Item Number
199961
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, PT-1088 Series
Item #
199961
1088 Boiler

PT-1088 Series Information


Specifications

Specifications
Manufacturer Part Number 199961
Manufacturer US Gauge
Product Series PT-1088
Family Series US Gauge Panel Meters & Gauges, PT-1088 Series
Description 1088 Boiler
Range 0-75 psi, 60-320 °F
Case Size 2.5 "
Tube & Socket Material Brass
Connection 1/4 NPT
Units Dual Scale: psi, deg F
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Comments Boiler application; Combination pressure and temperature gauge; 2.01 in socket shaft length
Net Weight 0 lbs
Gross Weight 0 lbs