199ABX-14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

199ABX-14 Schneider Relays, 199 Series, Relay, DPDT, 40A, 120 VAC Coil

MFG Item Number
P996062EM

199ABX-14 Schneider Relays, 199 Series, Relay, DPDT, 40A, 120 VAC Coil

MFG Item Number
P996062EM
Item Number
199ABX-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, 199 Series
Item #
199ABX-14
Relay, DPDT, 40A, 120 VAC Coil

199 Series Information

  • Rated up to 50 A
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Blowout Magnet options for High DC Voltage Switching
  • Wide Selection of Coil Voltages
  • Riveted Construction to Sustain Years of Use

Specifications

Specifications
Manufacturer Part Number P996062EM
Manufacturer Schneider
Product Series 199
Family Series Schneider Relays, 199 Series
Description Relay, DPDT, 40A, 120 VAC Coil
Coil Voltage 120 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Connections 8
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 40 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.63 lbs
Gross Weight 0.63 lbs
Alternatives
20919-83
20919-83
Deltrol Controls Relays