Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

199AX-27

Schneider Relays

199AX-27

Schneider Relays
Relay
MFG Item Number
199AX-27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
199AX-27
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 199AX-27
Manufacturer Schneider
Family Series Schneider Relays
Description Relay
Coil Voltage 120 VAC
Contacts SPST
Mounting Chassis
Termination Screw Terminals
Enclosure Plastic
Number of Connections 4
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 40 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location Yes
Safety Guided No
Approvals CE, CSA, cULus, cURus
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
Alternatives
9575H3C000
9575H3C000
Eaton Relays