Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | P991525EM |
|---|---|
| Manufacturer | Schneider |
| Family Series | Schneider Relays |
| Description | Heavy Duty Relay SPST-NO-DM 48VDC Coil with Magnetic Blowouts 40A @ 300VAC/28VDC |
| Coil Voltage | 48 VDC |
| Contacts | SPST |
| Mounting | Chassis |
| Termination | Screw Terminals |
| Enclosure | Open Frame |
| Number of Connections | 6 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 48 VDC |
| Current Rating | 40 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.0022 lbs |