199DX-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

199DX-3 Schneider Relays, 199 Series, Relay, SPST-NO-DM, 40A, 24 VDC Coil

MFG Item Number
P994013EM

199DX-3 Schneider Relays, 199 Series, Relay, SPST-NO-DM, 40A, 24 VDC Coil

MFG Item Number
P994013EM
Item Number
199DX-3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, 199 Series
Item #
199DX-3
Relay, SPST-NO-DM, 40A, 24 VDC Coil

199 Series Information

  • Rated up to 50 A
  • Socket Compatible Models Available
  • Flux Tight Versions Available
  • Blowout Magnet options for High DC Voltage Switching
  • Wide Selection of Coil Voltages
  • Riveted Construction to Sustain Years of Use

Specifications

Specifications
Manufacturer Part Number P994013EM
Manufacturer Schneider
Product Series 199
Family Series Schneider Relays, 199 Series
Description Relay, SPST-NO-DM, 40A, 24 VDC Coil
Coil Voltage 24 VDC
Contacts 1NO-DM
Mounting Surface
Termination Screw Terminals
Enclosure Open Frame
Number of Connections 4
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 40 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.47 lbs
Gross Weight 0.47 lbs
Alternatives
20242-82
20242-82
Deltrol Controls Relays, 900 Series