Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
199 Series Information
| Manufacturer Part Number | P991245EM |
|---|---|
| Manufacturer | Schneider |
| Product Series | 199 |
| Family Series | Schneider Relays, 199 Series |
| Description | Relay, DPDT, 40A, 110VDC Coil |
| Coil Voltage | 110 VDC |
| Contacts | DPDT |
| Mounting | Surface |
| Termination | Screw Terminals |
| Enclosure | Open Frame |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 125 VDC |
| Current Rating | 40 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.6 lbs |