19PV4100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19PV4100

Socomec Disconnect Switches

19PV4100

Socomec Disconnect Switches
SIRCO MOT PV 4X1000A F
MFG Item Number
19PV4100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
19PV4100
SIRCO MOT PV 4X1000A F

Series Information

Specifications

Specifications
Manufacturer Part Number 19PV4100
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO MOT PV 4X1000A F
Fusible No
Current Rating 1,000 A
Poles 4
DC Voltage 1,000 VDC
Mounting Panel
Operator Type 4
Enclosed No
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs