19RL-122
Crompton Instruments Current Transformers, 19 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

19RL-122

Crompton Instruments Current Transformers, 19 Series

19RL-122

Crompton Instruments Current Transformers, 19 Series
XFMR, CURRENT, 1200:5, 40.0VA, 4.25in.
Item Number
19RL-122
MFG Item Number
CI-19RL-122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Current Transformers, 19 Series
Item #
19RL-122
XFMR, CURRENT, 1200:5, 40.0VA, 4.25in.

19 Series Information

  • SHT Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level
  • RT Terminals Are Brass Studs No. 10‑32 with One Flatwasher, Lockwasher and Regular Nut
  • RL Transformers Have Flexible Leads

Specifications

Specifications
Manufacturer Part Number CI-19RL-122
Manufacturer Crompton Instruments
Product Series 19
Family Series Crompton Instruments Current Transformers, 19 Series
Description XFMR, CURRENT, 1200:5, 40.0VA, 4.25in., LEADS, RING
Core Type Solid Core
Aperture Size 4.25 " Dia.
Current Ratio 1,200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 1.815 lbs
Gross Weight 1.98 lbs