Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
19SHT-122 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 19, Ratio:
MFG Item Number
19SHT-122
19SHT-122 Instrument Transformer, Div of GE Current Transformers, CT, Indoor, Model: 19, Ratio:
MFG Item Number
19SHT-122
This item cannot be canceled or returned
Description
Current Transformers, Series
CT, Indoor, Model: 19, Ratio:
Specifications
Specifications
| Manufacturer Part Number |
19SHT-122 |
| Manufacturer |
Instrument Transformer, Div of GE |
| Family Series |
Instrument Transformer, Div of GE Current Transformers |
| Description |
CT, Indoor, Model: 19, Ratio: 1200:5 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering |
| Core Type |
Solid Core |
| Aperture Size |
4.25 " Dia. |
| Current Ratio |
1,200:5 |
| Frequency |
50-400 Hz |
| Insulation Level (V) |
600 V |
| Basic Impulse Level (kV) |
10 kV |
| Mounting |
Bracket Mounted |
| Termination |
8-32 Brass Studs |
| Approvals |
CSA, UR |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
19SHT-122
Instrument Transformer, Div of GE Current Transformers