1A-500
Crompton Instruments Current Transformers, 1A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1A-500

Crompton Instruments Current Transformers, 1A Series

1A-500

Crompton Instruments Current Transformers, 1A Series
XFMR, CURRENT, 50:5, 1.0VA, 0.64in.
Item Number
1A-500
MFG Item Number
CI-1A-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 1A Series
Item #
1A-500
XFMR, CURRENT, 50:5, 1.0VA, 0.64in.

1A Series Information


Specifications

Specifications
Manufacturer Part Number CI-1A-500
Manufacturer Crompton Instruments
Product Series 1A
Family Series Crompton Instruments Current Transformers, 1A Series
Description XFMR, CURRENT, 50:5, 1.0VA, 0.64in., LEADS, RING
Core Type Solid Core
Aperture Size 0.64 " Dia.
Current Ratio 50:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.42 lbs
Gross Weight 0.42 lbs