Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
1A1706-11
Eaton's Bussmann series Fuseblocks & Holders
MFG Item Number
1A1706-11
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
1A1706-11 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Color Code Eyelet, 5A, Green/black |
| Fuse Type |
Miniature |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
1A1706-11
Eaton's Bussmann series Fuseblocks & Holders