Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
1A96199H01
Eaton's Bussmann series Fuses
FUSE 800A 1000V 3FU/125 AR WESTINGHOUSE
MFG Item Number
1A96199H01
This item cannot be canceled or returned
Description
FUSE 800A 1000V 3FU/125 AR WESTINGHOUSE
Specifications
Specifications
| Manufacturer Part Number |
1A96199H01 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series semiconductor fuse, 690 Vac, 500 Vdc, Non Indicating, Class aR |
| Fuse Type |
Semiconductor |
| Current Rating |
800 A |
| AC Voltage |
690 VAC |
| DC Voltage |
500 VDC |
| Class |
aR |
| Net Weight |
2.6 lbs |
| Gross Weight |
2.6 lbs |
1A96199H01
Eaton's Bussmann series Fuses