1B184SK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1B184SK Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
1004118

1B184SK Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
1004118
Item Number
1B184SK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
1B184SK
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1004118
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 18.68 Inch Diameter, SK Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type SK
Number of Grooves 1
Outer Diameter 18.68 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 1.2013 lbs
Gross Weight 1.2013 lbs