1B5V50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1B5V50 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
3693629

1B5V50 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
3693629
Item Number
1B5V50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
1B5V50
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3693629
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 5.28 Inch Diameter, Bushing Required, Used with A,B,5V Belts
Pulley Type Fixed Pitch
Belt Type 5V, A, B
Bore Type Requires Bushing
Bushing Type B
Number of Grooves 1
Outer Diameter 5.28 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 0.1969 lbs
Gross Weight 0.1969 lbs